Shower Curtain, Cotton Duck, White, 72 in W, 72 in L
Mfr # 4EEY9
Zoro # G1367843
product price:Â $32.29
/eaKey Features
Color
White
Length
72 in
Width
72 in
Material
Cotton Duck
Mounting Type
Standard Grommets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4EEY9
Zoro #
G1367843
UPC #
190735504185
Country of Origin
China
Dimensions
Length
72 in
Width
72 in
Overall Width
72 in
Dimension
72" L x 72" W
Hanging Length
72 in
Details
Color
White
Material
Cotton Duck
Item
Shower Curtain
Mounting Type
Standard Grommets
Pattern
Solid
Number of Hooks Required
13
Finish
Water Repellent
Product Type
Shower Curtain
Grommet Material
Aluminum
For Use With
Any Shower Rods
Description
Shower Curtain, Color White, Grommet Material Aluminum, Hanging Length 72 in, Material Cotton Duck, Mounting Type Standard Grommets, Number of Hooks Required 13, Overall Width 72 in, Pattern Solid, Product Type Shower Curtain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.