Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
501000
Zoro #
G1368132
UPC #
759501101821
Country of Origin
Multiple
Dimensions
Shank Dia.
0.113" to 0.131"
Width
5"
Length
19"
Height
13-1/3"
Details
Item
Air Framing Nailer
Head Style
Full Round
Collation angle
30 Degrees
Collation Type
Paper
Fastener Range
2" to 3-1/2"
Magazine Capacity
74
Tool Weight
8.40 lb.
Firing Mode
Sequential
CFM per Shot
0.082
Max. Pressure
120 psi
Required Pressure
90 PSI
Includes
Hex Wrench and Safety Glasses
Features
Compact Size, Soft Grip Handle, and Depth of Drive
Exhaust
Adjustable
Color
Silver
For Use With
30 Degrees Paper Collated Nails
Air Inlet
1/4" Male
Housing Material
Aluminum
Style
Angled
Tip
No-Mar
Description
Air Framing Nailer, Air Inlet 1/4 in Male, Firing Mode Sequential, Tip No-Mar, Collation Type Paper, Collation Angle 30 Degrees , Housing Material Aluminum, Tool Weight 8.40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.