Nozzle, Heating

  • Mfr # 0324-0109

  • Zoro # G1368911


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Tip Size
4
Fuel Pressure
6 to 10 psig
Oxygen Pressure
6 to 10 psig
Tip Type
GPP
Acetylene Flow
6 to 20 scfh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0324-0109
Zoro #
G1368911
UPC #
716352073981
Country of Origin
Mexico

Dimensions

Tip Size
4

Details

Item
Heating Nozzle
Fuel Pressure
6 to 10 psig
Oxygen Pressure
6 to 10 psig
Tip Type
GPP
Acetylene Flow
6 to 20 scfh
Oxygen Flow
7 to 22 scfh
Acetylene Pressure
6 to 10 psig
Flame Type
Multi-Flame
Gas Service
Oxygen and Acetylene
For Use With
Victor 0382-0032 Or Grainger - 5KJ42
Series
MFA-1
Application
Heat Treating, Priming, Straightening
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen, Maximum)
10 psig
Minimum Oxygen Pressure Rating
6 psig
Compatible Torch Series
100
Maximum Oxygen Flow Rate
22 scfh
Tip Design
Tube & Head
Tip Series
MFA-1
Compatible Manufacturer
Victor
Minimum Fuel Pressure Rating
6 psig (Acetylene)
Minimum Oxygen Flow Rate
7 scfh
Pressure Rating (Fuel, Maximum)
10 psig (Acetylene)
Compatible Torch Manufacturer Part Number
100 FC, WH350

Description

Heating Nozzle, Compatible Fuel Type Acetylene, Compatible Torch Series 100, Tip Series MFA-1, Tip Size 4, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 5KJ42, Compatible Torch Manufacturer Part Number 100 FC, WH350, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 22 scfh, Minimum Fuel Pressure Rating 6 psig (Acetylene), Minimum Oxygen Flow Rate 7 scfh, Minimum Oxygen Pressure Rating 6 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.