Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK

  • Mfr # U01000.031.0150

  • Zoro # G1368997


product price:  $11.99
/pk 100, $0.12/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01000.031.0150
Zoro #
G1368997
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01000.031.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is constructed of steel, finished with black oxide which may contribute to its durability and potential corrosion resistance. It complies with the ASME B18.2.1 dimensional standards ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: Has a length of 1-1/2 inches; the depth at which it is inserted into material should be determined by user based on specific application needs.
  • Globally Sourced: Procured from international manufacturers, offering diverse range of quality and price options.
  • Material Grade/Class: Complies with Grade 5 standards; these standards suggest certain strength, hardness, and resistance properties. Suitability for specific applications depends on individual use-case scenarios.
  • Rockwell Hardness: HRC19 rating measures hardness or resistance to penetration affecting durability and performance in different environments.
  • Tensile Strength: Tested under conditions up to 105,000 psi tensile stress before failure. Its performance in real-world heavy-duty applications will depend on numerous factors beyond this laboratory test condition.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; thread size is 5/16"-18 crucial for ensuring secure fit with corresponding nuts or holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.