Instant Adhesive, II Dark Series, Clear, 24 hr Full Cure, 0.7 oz, Bottle

  • Mfr # 3704

  • Zoro # G1369925


product price:  $10.05
/ea

Key Features

Type
Dark
Color
Clear
Application
Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems, Interior and Exterior
Materials Bonded
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Container Size
0.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3704
Zoro #
G1369925
UPC #
037083037043
Country of Origin
United States

Dimensions

Container Size
0.7 oz
Size
16oz
Container Size - Adhesives
16 oz

Details

Item
Instant Adhesive
Type
Dark
Color
Clear
Application
Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems, Interior and Exterior
Materials Bonded
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Container Type
Bottle
Begins to Harden
5 min
Full Cure
24 hr
Temp. Range
Above 55 Degrees
Series
II Dark
Adhesive Color
Dark Brown
Characteristics
Can Be Sanded, Unaffected By Finishes, Water Cleanup, Water-Resistant, Weatherproof
Green Environmental Attribute
Meets SCAQMD Requirements
Coverage
250 sq ft/gal
Clamp Time
30 to 60 min
Application Method
Brush On, Roll On
Application Temp. Range
Above 55°F
Material
Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
Standards
ANSI/HPVA Type II, ASTM D4236
Low Odor
Yes
Working Time
10 min
Finishing Features
Sandable
Water Resistance
Water-Resistant
VOC Content Weight Percentage
54.1 %
Maximum Viscosity
4,000 cps
Gap Fill (Yes/No)
No
Maximum Performance Temperature
200 Degrees F
Maximum Application Temperature
100 Degrees F
Woods Bonded
Hardwoods, Medium Woods, Softwoods
Clamp Pressure
100 to 150 psi (Softwood), 125 to 175 psi (Medium Wood), 175 to 250 psi (Hardwood)
Full Cure Time
24 hr
Minimum Application Temperature
55 Degrees F
Features
Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes
VOC Content Weight
3 g/L
Primary Applications
Woods
Interior/Exterior
Interior/Exterior
Minimum Viscosity
4,000 cps
Shear Strength
3,750 psi
Begins to Harden - Adhesives
5 min
Full Cure Time - Adhesives
24 hr
Container Type - Adhesives
Bottle

Description

Wood Glue, Adhesive Color Dark Brown, Application Method Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 16 fl oz, Container Type Bottle, Features Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Fabric, Leather, Porous Materials, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.