Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Laminating Film, 12" x 300 ft., PK2

  • Mfr # 3125365EZB

  • Zoro # G1370284


product price: $55.45
/pk 2, $27.73/ea

Key Features

Type
Roll
Roll Size
12 in x 300 ft
Length
300 ft
Thickness
1.7 mil
Melting Temperature Range
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125365EZB
Zoro #
G1370284
UPC #
033816056398
Country of Origin
Viet Nam

Dimensions

Roll Size
12 in x 300 ft
Length
300 ft
Thickness
1.7 mil
Overall Length
300 ft
Overall Width
12 in

Details

Item
Laminating Roll
Type
Roll
Melting Temperature Range
250 Degrees F
Finish
Gloss
For Use With
Mfr No. 1701680
Lamination Type
Hot
Melting Temperature - Minimum
230 Degrees F
Product Type
Laminating Roll
Compatible Manufacturer Part Number
1701680
Melting Temperature - Maximum
250 Degrees F

Description

Laminating Roll, Roll, 12 in x 300 ft Roll Size, Length 300 ft, Gloss Finish, Thickness 1.7 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. 1701680, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.