J Type Solid Wire, Length 100 Ft, PTFE

  • Mfr # N56/07009

  • Zoro # G1370512


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Brown
Number of Conductors
2
Ambient Temp. Limits
500 Degrees F
Insulation
PTFE
Termination Type
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N56/07009
Zoro #
G1370512
UPC #
-
Country of Origin
United States

Dimensions

Wire Size - Wire and Cable
20 AWG
Length
100 ft
Wire Size
20 AWG
Length - Wire and Cable
100 ft.
Length (Wire and Cable)
100 ft.
Wire Size (Wire and Cable)
20 AWG
Wire Length
100 ft
Conductor Size
20 AWG
Overall Length
100 ft

Details

Item
Thermocouple Wire
Jacket Color
Brown
Number of Conductors
2
Ambient Temp. Limits
500 Degrees F
Insulation
PTFE
Termination Type
None
Termination Type - Wire and Cable
None
Wire and Cable Item
Thermocouple Wire
Wire Type - Wire and Cable
J
Wire Type
Type J
Solid / Stranded
Solid
Used In
Inert or Vacuum Atmosphere, Oxidizing, Reducing
Insulation Material - Wire and Cable
PTFE
Termination Type (Wire and Cable)
None
Conductor Design
Solid
Trade Designation
J
Insulation Material
PTFE
Conductor Insulation Color
Red, White
Packaging
Spool
Conductor Material
Iron/Constantan
Conductor Insulation Material
PTFE
Thermocouple Type
Type J
Temperature Rating - Maximum Dry
500 Degrees F
Number of Strands
1

Description

Thermocouple Wire, Wire Type Type J, Wire Size 20 AWG, Wire Length 100 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material PTFE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.