Zoro Homepage
This item is Discontinued.
Zoro Select 8-32 x Hex Machine Screw, Natural Nylon, 500 PK 010832H100

8-32 x Hex Machine Screw, Natural Nylon, 500 PK (Discontinued)

  • Mfr # 010832H100
  • Zoro # G1370607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010832H100
Zoro #
G1370607
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
8-32
Head Dia.
1/4 in
Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Hex
Material
Nylon
Finish
Natural
Item
Machine Screw
Temp. Range (F)
-40 to 185

Description

Machine Screw, Head Type Hex, Material Nylon, Finish Natural, Thread Size 8-32, Head Height 3/32 in, Washer Thickness -, System of Measurement Inch, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.