Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180-809U
Zoro #
G1370914
UPC #
603908544456
Country of Origin
Unknown
Dimensions
Blade Length (In.)
6
Details
Item
Combination Square Set
Number of Pieces
2
Head Type
Double Square
Head Material
Cast Iron
Blade Material
Tempered Steel
Graduations
8ths/16ths/32nds/64ths
Graduation Type
4R
Blade Finish
Satin Chrome
Features
High Contrast Easy To Read Blade
Finish
Painted
Description
Combination Square Set, Number of Pieces 2, Blade Finish Satin Chrome, Blade Material Tempered Steel, Head Type Double Square, Head Material Cast Iron, Includes -, Features High Contrast Easy To Read Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.