Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, 5/16"-18 Thrd Sz, Brass Clear Anodized, 2 PK ZA0190-BR3

Standoff, 5/16"-18 Thrd Sz, Brass Clear Anodized, 2 PK (Discontinued)

  • Mfr # ZA0190-BR3
  • Zoro # G1372271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0190-BR3
Zoro #
G1372271
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
1 1/2 in
Outside Dia. Tolerance
+0.000/-0.025 in
Thread Depth
1/2 in
Overall Length Tolerance
+/-0.010 in
Screw Size
5/16-18
Outside Dia.
1 in
Length Tolerance
+/-0.010"
Length
1-1/2"

Details

Item
Standoff
Standoff Material
Brass
Standoff Finish
Clear Anodized
Temp. Range (F)
Not Rated
Color
Yellow
Tensile Strength (PSI)
55,000
Type
Female
Standoff Shape
Round
Material
Brass
Finish
Clear US3

Description

Standoff, Thread Size 5/16 In.-18, Overall Length 1 1/2 in, Material Brass, Finish Clear US3, Color Yellow, Overall Length Tolerance +/-0.010 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.