Wmns Ss Red Poplin Smock

  • Mfr # TP23RD SS 3XL

  • Zoro # G1372318


product price:  $22.25
/ea

Key Features

Color
Red
Size
3XL
Number of Pockets
2
Gender
Women's
Chest Size - Maximum
52 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP23RD SS 3XL
Zoro #
G1372318
UPC #
036394549177
Country of Origin
Honduras

Dimensions

Size
3XL
Chest Size - Maximum
52 1/2 in
Length
Regular
Chest Size - Minimum
49 1/2 in

Details

Item
Work Smock
Color
Red
Number of Pockets
2
Gender
Women's
Sleeve Style
Short Sleeve
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Fabric Style
Poplin
Closure
Button
Product Type
Smock
Includes
Mock French Cuff
Front Opening
Full
Fabric Blend
20% Combed Cotton, 80% Polyester

Description

Wmns Ss Red Poplin Smock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.