Ducting Hose, 1-1/4 In. x 50 ft. L, Rubber

  • Mfr # 2101-0125-1550

  • Zoro # G1373705


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
28 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101-0125-1550
Zoro #
G1373705
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Inside Dia.
1-1/4"
Ducting Hose Length
50 ft.
Length
50 ft.
Bend Radius - Ducting Hose
2.5"
Ducting Hose Bend Radius
2.5"
Ducting Hose Inside Dia.
1-1/4"
Bend Radius
2.5 in
Length - Ducting Hose
50 ft.
Inside Dia. - Ducting Hose
1-1/4"

Details

Max. Working Pressure @ 70 F
28 psi
Hose Color
Black, Grey
Temp. Range
-60 Degrees to 275 Degrees F
Item
Industrial Ducting Hose
Operating Temp. Range
-60 Degrees to 275 Degrees F
Ducting Hose Type
Industrial Ducting Hose
Type - Ducting Hose
Industrial Ducting Hose
Reinforcement
Polypropylene
Color
Black/Gray
Material - Ducting Hose
Thermoplastic Rubber
Max. Pressure - Ducting Hose
28 psi
Ducting Hose Max. Pressure
28 psi
Color - Ducting Hose
Black/Gray
Vacuum Rating
29.00 in Hg
Ducting Hose Color
Black/Gray
Ducting Hose Material
Thermoplastic Rubber
Number of Plies
1
Max. Pressure
28 psi
Material
Thermoplastic Rubber
Ducting Hose Vacuum Rating
29.00" Hg
Vacuum Rating - Ducting Hose
29.00" Hg
Hose Tube Material
TPE
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Dust
Not Recommended Chemicals
Cutting Oil, Liquids, Water
For Media Type
Chips & Shavings, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Grey, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 28 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.