Wmns Ss Navy Poplin Smock
Mfr # TP23NV SS S
Zoro # G1373858
product price:Â $25.59
/eaKey Features
Color
Navy
Size
S
Number of Pockets
2
Closure
Button
Product Type
Smock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP23NV SS S
Zoro #
G1373858
UPC #
036394328031
Country of Origin
Honduras
Dimensions
Size
S
Chest Size - Minimum
33 1/2 in
Chest Size - Maximum
35 in
Length
Regular
Details
Item
Work Smock
Color
Navy
Number of Pockets
2
Closure
Button
Product Type
Smock
Fabric Style
Poplin
Includes
Mock French Cuff
Fabric Blend
20% Combed Cotton, 80% Polyester
Front Opening
Full
Gender
Women's
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Sleeve Style
Short Sleeve
Description
Wmns Ss Navy Poplin Smock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.