Wmns Ss Tan Poplin Smock
Mfr # TP23TN SS 3XL
Zoro # G1373919
product price:Â $21.69
/eaKey Features
Color
Tan
Size
3XL
Number of Pockets
2
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Fabric Style
Poplin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP23TN SS 3XL
Zoro #
G1373919
UPC #
036394622078
Country of Origin
Honduras
Dimensions
Size
3XL
Chest Size - Minimum
49 1/2 in
Chest Size - Maximum
52 1/2 in
Length
Regular
Details
Item
Work Smock
Color
Tan
Number of Pockets
2
Features
28 1/4 in Back Length on Size Medium, Industrial Laundry Friendly, Loose Fit, Lower Patch Pockets for Convenient Storage, Non-Yellowing Buttons for Long-Lasting Whiteness and Professional Appearance, Wrinkle Resistant
Fabric Style
Poplin
Includes
Mock French Cuff
Product Type
Smock
Sleeve Style
Short Sleeve
Closure
Button
Front Opening
Full
Gender
Women's
Fabric Blend
20% Combed Cotton, 80% Polyester
Description
Wmns Ss Tan Poplin Smock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.