Piano Hinge, Aluminum, Full Surface Mounting, 3/4 in Leaf W x 72 in Leaf H, Dull Aluminum

  • Mfr # 1JER2

  • Zoro # G1374791


product price:  $21.75
/ea

Key Features

Material
Aluminum
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JER2
Zoro #
G1374791
UPC #
190735030486
Country of Origin
Multiple

Dimensions

Door Leaf Width
3/4 in
Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
3/4 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.06 in
Pin Dia.
1/8 in
Overall Knuckle Height
1/2 in
Length
6 ft
Overall Width
1 1/2 in
Width
1-1/2"
Hinge Length
6 ft
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Aluminum
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Dull Aluminum
Holes
Without
Features
Can Be Cut to Size With A Hacksaw
Pin Type
Nonremovable
Hardware
Not included
Orientation
Non Handed
Pin Material
Aluminum
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
0
Mounting Style
Full Surface
ANSI/BHMA Finish
Aluminum Clear Coated
Range of Motion - Maximum
180 Degrees
Removable Pin
No
Includes Hardware
Hardware Not Included

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Dull Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, 1 1/2 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.