Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-3.0
Zoro #
G1376207
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
32
Shaft Dia. (In.)
5/8
Dia.
5/8
Shaft Length (In.)
32
Details
Type
Economy
Max. RPM
1725
For Use With
Open Top Tank
HP
1/2
Application
Well Suited for Mixing/Blending Low Viscosity Fluids and Suspending or Dissolving Low Concentrations of Solids in Water or Waterlike Liquids Including Light Oils and Syrups
Propeller
3 Blade Fixed
Function
Junction Box
Mounting Brackets
Adjusts for Unlimited Mixing Angles
Motor
115 to 230V Single Phase
Item
Open Drum Mixer
Includes
Easily to Open Head Drums
Motor Type
TEFC Electric
Material
316 SS
Shaft Material
316 Stainless steel
Description
Open Drum Mixer, Economy, - Head, - Size, Length (In.) 32, Max. RPM 1725, Shaft Dia. (In.) 5/8, Shaft Length (In.) 32, Dia. 5/8, 1/2 HP, Motor 115 to 230V Single Phase, TEFC Electric, Adjusts for Unlimited Mixing Angles Mounting Brackets, 3 Blade Fixed Propeller, 316 Stainless steel Shaft Material, For Use With Open Top Tank, 316 SS Material, -, Function Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.