Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-TW-EW
Zoro #
G1377157
UPC #
-
Country of Origin
United States
Dimensions
Height
0.0
Length
0.0
Width
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1/2" NPT Female
Description
The SEF-TW-EW is a thermostatic mixing valve kit for eyewashes. The SEF-TW-EW features an SE-370 single element, thermostatic mixing valve capable of supplying 7 GPM of tepid water. The SE-370 provides 5 GPM cold water bypass in case of hot water or the
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.