Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEF-1823
Zoro #
G1377315
UPC #
-
Country of Origin
United States
Dimensions
Length
7.0
Height
9.5
Width
8.0
Spout Length (In.)
5.5
Spout Height (In.)
5.25
Connection Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash
Max Deck Thickness (In.)
0.0
Description
Speakman Eyesaver combination eyewashes and lavatory faucets are a revolutionary exclusive Speakman product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.