1-1/2 in x 1-1/4 in 316 Stainless Steel Hex Bushing, Male NPT x Female NPT, Class 150

  • Mfr # 600B113N112114

  • Zoro # G1377512


product price:  $8.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
600B113N112114
Zoro #
G1377512
UPC #
190735915516
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Size
1-1/2" x 1-1/4"
Hex Size
51.7 mm
Overall Length
35 mm
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Fittings Sub-Category
Bushings
Specific Pipe Fitting Shape
Hex Bushing
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
For Pipe Schedule
40
Color
Silver
Material Grade
316
Includes Seal
No
Fitting Side B Pipe Threading
11
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
300 psi
Class
Class 150
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 600B113N112114 is a stainless steel hex bushing; bushing reduces MNPT 1-1/2 in to FNPT 1-1/4 in. Hex size: 51.7 mm across flats. Material: 316 stainless steel; compatible with air, natural gas, non-potable water, oil, potable water, and steam. Pressure rating: Class 150; maximum operating pressure: 300 psi; maximum steam pressure: 150 psi; ANSI B1.20.1 compliance.

Key Features:

  • Material: 316 stainless steel
  • Connection Type: MNPT (male) on Side A (1 1/2 in) x FNPT (female) on Side B (1 1/4 in).
  • Thread Size: 11 threads per inch on both male and female ends with NPT threading.
  • Pressure rating: Class 150; maximum operating pressure: 300 psi; maximum steam pressure: 150 psi; ANSI B1.20.1 compliance.
  • Applicable Fluids and Gases: Air, natural gas, non-potable water, oil, potable water, and steam.
  • Hex size: 51.7 mm across flats
  • Overall Length: 35 mm.
  • Pipe Schedule Compatibility: Schedule 40.
  • Low lead compliance: Meets regulatory requirements for potable water
  • Color: Silver.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.