Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1880X8X8S
Zoro #
G1379874
UPC #
-
Country of Origin
Mexico
Dimensions
Tube Size
1/2 in
Thread Size
1/2-14
Pipe Size
1/2 in
Details
Item
Swivel Male Connector
Gasket Material
Ethylene Propylene Rubber
Type
Male
Sub-Category
Swivel Tees/Connectors
Connection
Quick Connect
Standards
DOT FMVSS 571.106 and SAE J1259
Material
Brass
For Use With
Push Connect/Air Brake
Pressure (PSI)
150
Temp. Range
-40 to 200 F
Description
Swivel Male Connector, 45 Degree, Pipe Size 1/2 In, Tube Size 1/2 In, Thread Size 1/2-14 In, Pressure 150 PSI, Connection Quick Connect, Temp. Range -40 to 200 F, Material Brass, Gasket Material Ethylene Propylene Rubber, For Use With Push Connect/Air Brake, Standards DOT FMVSS 571.106 and SAE J1259
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.