Hex Nipple, FNPTxMNH, 1 Inx1 In
Mfr # 357-1061021
Zoro # G1379935
product price:Â $23.45
/eaKey Features
Tightening Method
Hex
Fitting Connection Type
NPT x NH
Material
Brass
Compatible Pipe Size
1 in
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
357-1061021
Zoro #
G1379935
UPC #
-
Country of Origin
China
Dimensions
Compatible Pipe Size
1 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Fitting Size
1 in x 1 in
Details
Item
Fire Hose Adapter
Tightening Method
Hex
Fitting Connection Type
NPT x NH
Material
Brass
Fitting Material
Brass
Fitting Movement
Rigid
Thread Type
NPT X NH
Hose Fitting B Connection Type
NH
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Finish/Coating
Cast
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 in x 1 in, Tightening Method Hex, Compatible Pipe Size 1 in, Finish/Coating Cast, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 in, Thread Type NPT X NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.