Indexable Chamfer Mill, 0.750-1.303 Cap (Discontinued)
- Mfr # CHM-750-30
- Zoro # G1380145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHM-750-30
Zoro #
G1380145
UPC #
-
Country of Origin
Unknown
Dimensions
Length of Cut (In.)
0.479
Shank Length (In.)
2.0
Insert Thickness (In.)
3/16
Overall Length (In.)
3.0
Shank Dia. (In.)
3/4
Details
Number of Flutes
2
Cutting Capacity (In.)
0.750 to 1.303
Shank
Weldon
Inscribed Circle (In.)
3/8
Insert Shape
Parallelogram
Item
Indexable Chamfer Mill
Included Angle (Deg.)
60
For Use With
2VMV3 Thru 2VMV5 And 2VMV7
Chamfer (Deg.)
30
Includes
Insert Screw And Torx Key
Description
Indexable Chamfer Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.