Torx(R) Plain Torx(R) Key Torx Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short

  • Mfr # 15915

  • Zoro # G1380364


product price:  $2.79
/ea

Key Features

Tip Size
T15
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15915
Zoro #
G1380364
UPC #
037516159151
Country of Origin
United States

Dimensions

Tip Size
T15
Arm Length
3 37/64 in
Short Arm Length
45/64 in
Length Family
Long
Long Arm Length
3 9/16 in
Long-Arm-Length
3-9/16"
Handle-Length
23/32"
Short-Arm-Length
45/64"
Arm-Length
3-37/64"
Arm Length - Short
45/64 in
Arm Length - Long
3 9/16 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
90 Degrees
Handle Color
Black
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Handle Material
Steel
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Number of Ball Ends
0
Non-Magnetic
No
End Shape
Torx
Grip Style
Plain
Key Shape
L
Standards
Acument Torx
Insulated
No
Driver Material
Alloy Steel
Number of Tips
2
Corrosion Resistant
Yes
Fastener Holding
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Series
Long Black
Tether Status
Not Tether Capable

Description

Torx Key, Tip Size T15, Long Arm Length 3 9/16 in, Short Arm Length 45/64 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.