Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.250" Thick
Mfr # PS-NYLB-230
Zoro # G1380924
product price:Â $21.99
/eaKey Features
Plastic Material
Nylon 6/6
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-NYLB-230
Zoro #
G1380924
UPC #
-
Country of Origin
China
Dimensions
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.250"
Length
12"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Description
Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 220 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.