This item is Discontinued.

No Product Image Available

Illum Selector Switch, 3 Pos, 22mm, Red (Discontinued)

  • Mfr # ZB5AK1743
  • Zoro # G1381102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AK1743
Zoro #
G1381102
UPC #
785901387183
Country of Origin
France

Dimensions

Size
22 mm

Details

Item
Illuminated Selector Switch Operator
Basic Material
Plastic
Type of Operator
Lever
Action
Momentary / Maintained / Maintained
Operator Head Material
Plastic
Cam
No Cam
Operator Color
Red
NEMA Rating
1, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Nylon
Bezel Color
Black
Lamp Type
Led
Standards
CE Marked, CSA Certified File Number LR44087 Class 321103, UL Listed File Number E164353 CCN NKCR
Switch Operation @ Position B
OOXX
Lamp Module Type
Module Not Included
Switch Operation @ Position A
XOOX
Lamp Module Voltage
Module Not Included
Switch Operation @ Position C
OXXO
IP Rating
65

Description

Illuminated Selector Switch Operator, 22 mm, Lamp Type LED, 3 Position, Operator Color Red, Basic Material Plastic, Momentary / Maintained / Maintained Action, Lamp Module Type Module Not Included, Lamp Module Voltage Module Not Included, Lever Type of Operator, Cam No Cam, Operator Head Material Plastic, NEMA Rating 1, 13, 2, 3, 4, 4X, Bezel Material Nylon, Bezel Color Black, Lamp Voltage Not Applicable, Replacement Lamp Not Applicable, IP Rating 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.