Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Myers Rnd Rdl Tire Rpr Patch, 1-5/8 In, Pk 30 97935

Rnd Rdl Tire Rpr Patch, 1-5/8 In, Pk 30 (Discontinued)

  • Mfr # 97935
  • Zoro # G1381511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97935
Zoro #
G1381511
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1 5/8 in

Details

Item
Non-directional Round Radial Tire Repair Patch
Used For
Passenger, Light and Heavy-Duty Radial Truck Tires
Material
Rubber

Description

Non-directional Round Radial Tire Repair Patch, Material Rubber, Color -, Includes -, Features -, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.