Shaft Collar, Clamp, 1Pc, 2 In, Steel

  • Mfr # CL-32-F

  • Zoro # G1382491


product price:  $26.49
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-32-F
Zoro #
G1382491
UPC #
634529000748
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.273 in
Width Tolerance
+0.003/-0.010 in
Collar Width
11/16 in
For Shaft Diameter
2 in
Collar Outside Diameter
3 in
Bore Diameter
2 in
Screw Thread Size
5/16"-24
Clearance Diameter
3.27 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Material - Collars
Black Oxide 1215 Lead Free Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Screw Seating Torque
325 lb-in
Bore Tolerance
+0.002/+0.0005 in
Included Screws
(1) Hex Socket Cap Screw
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material
Carbon Steel
Screw Location from Center
1.25 in
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
1215
Screw Material Finish
Black Oxide
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Screw Finish
Black Oxide
Number of Screws
1
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Weight
0.72 lbs
Screw Location (R)
1.250 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.