This item is Discontinued.

No Product Image Available

Danger Tag By The Roll, 6-1/4X3, PK250 (Discontinued)

  • Mfr # TAR468
  • Zoro # G1382922
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR468
Zoro #
G1382922
UPC #
846642005399
Country of Origin
United States

Dimensions

Hole Size
3/8 in
Width
3 in
Height
6 1/4 in
Hole Diameter
3/8 in

Details

Item
Danger Tag By The Roll
Legend
Do Not Operate Electricians At Work
Standards
OSHA
Write on Surface
Yes
Shape
Rectangle
Grommet Material
No Grommet
Material
Cardstock
Header
Danger
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/Red, White
Language
English
Background Color
Red, White
Tag Type
Tag
Sign Out Sections
Add Notes, Date, Sign
Tag Material
Plastic
Number of Printed Sides
2
Resistance Properties
Scuff Resistant, Tear Resistant, Waterproof
Sign Material
Polyolefin
Includes Ties
Yes
For Location
Indoor, Outdoor
Header Text Color
White
Signage Type
Tag

Description

Danger Tag By The Roll, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red, White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black, Red, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.