Meteors Ear Plugs with Dispenser, Foam, Bell, 33 dB NRR, Uncorded, 500 Pairs Per Pkg

  • Mfr # 6707

  • Zoro # G1383071


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Cord Options
Uncorded
Earplug Color
Green
Series
Meteors
Noise Reduction Rating
33 dB
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6707
Zoro #
G1383071
UPC #
50092311670701
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
13 in
Earplug Size
Universal
Overall Depth
6 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Earplug Color
Green
Series
Meteors
Noise Reduction Rating
33 dB
Earplug Shape
Bell
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
500
For Use With
Ear Plugs
Material
ABS/POM Plastic
Capacity - Pairs of Earplugs
500 Pairs
Metal Detectable
No
Standards
ANSI S3.19-1974
Dispenser Lid Style
Twist Knob
Number of Mounting Holes
2
Mounting Hole Center to Center
4-35/64 in
Includes
Hardware, Mounting Bracket
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Product Type
Dispenser with Refill
Compatible with Manufacturer Model Number
6708
Refillable
Refillable
Band Color
Green
Dispenser Mounting Style
Wall
Reusability
Disposable
Compatible Manufacturer Part Number
6708
Compatible Manufacturer Model Number
6708
For Use With Mfr. Model Number
6708
Compatible with Mfr. Model No.
6708
For Use with Mfr Model Number
6708
Compatible with Manufacturer Model No.
6708
Compatible Pump Manufacturer Part Number
6708
Compatible Mfr. Model Number
6708

Description

Ear Plug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bell, Earplug Color Green, Cord Options Uncorded, Overall Depth 6 in, Overall Width 6 in, Overall Height 13 in, Earplug Size Universal, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Band Color Green, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.