Welding Gloves, Elkskin, 2XL, 1 PR

  • Mfr # 7502X

  • Zoro # G1383247


product price:  $39.59
/pr
Sold in multiples of 6 for $237.54

Key Features

Glove Size
2XL
Application
Stick
Glove Back Material
Elkskin
Palm Material
Elkskin
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7502X
Zoro #
G1383247
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Welding Gloves
Application
Stick
Glove Back Material
Elkskin
Palm Material
Elkskin
Minimum Temperature
Not Rated
Thumb Style
Reinforced Straight
Cuff Material
Stiff cowhide
Glove Liner Material
Cotton/Foam
Cuff Style
Straight

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.