Standard Dowel Pin, 1/2 in Nominal Dia, 1-1/2 in L, Steel, 20 PK
Mfr # 50R150DPSO
Zoro # G1384503
product price:Â $41.49
/pk 20, $2.07/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
1/2 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50R150DPSO
Zoro #
G1384503
UPC #
848790057640
Country of Origin
United States
Dimensions
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
1-1/2 in
Overall Length
1-1/2"
Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.0001 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Black Oxide
Rockwell Hardness
C50-58
Single Shear Strength (PSI)
150,000 psi
Meets
AMSE B18.8.2
Standards
ASME B18.8.2
Manufacturer Location
Made in USA*
Single Shear Strength
150,000 lb
Double Shear Strength
58,900 lb
Description
Dowel Pin,Steel,1/2 in dia,1.5 in L,PK20, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 58,900 lb, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.