Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Vacuum Gauge, 15 H2O to 0, 2-1/2In, 1/4In LP25070210

Vacuum Gauge, 15 H2O to 0, 2-1/2In, 1/4In (Discontinued)

  • Mfr # LP25070210
  • Zoro # G1384652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP25070210
Zoro #
G1384652
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Low Pressure
Liquid Filled
No
Basic Gauge Case Material
Steel
Basic Gauge Wetted Parts
Brass / Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Back
Gauge Primary Range Units
in wc
Item
Low Pressure Vacuum Gauge
Gauge Special Options
Diaphragm
Gauge Accuracy
+/-1.50%
Basic Gauge Socket Material
Brass
Gauge Lens Material
Polycarbonate
Gauge Case Material
Steel
Connection Location
Back
Gauge Socket Material
Brass
Series
LP2507
Operating Temp. Range
-40 Degrees to 160 Degrees F
Range
15 in wc to 0
Calibration Certificate Included
No
Gauge Primary Range Values
-15 to 0
Gauge Case Color
Black
Case Color
Black
Graduations
0.30 in wc
Basic Gauge Sensor Material
Copper
Basic Gauge Lens Material
Plastic
Gauge Sensor Material
Beryllium Copper
Gauge Primary Range Smallest Graduation
0.5
Smallest Graduation
0.5 in wc
Accuracy
+/-1.5%
Lens Material
Polycarbonate
Socket Material
Brass

Description

Low Pressure Vacuum Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.