Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0760-1451124
Zoro #
G1386131
UPC #
-
Country of Origin
Unknown
Dimensions
Length
7/8"
Thickness
1/4"
Width
2-3/32"
Details
Color
White
Item
Desiccant
Application
Humidity Detection
Standards
Osha
Area Protected
0.06 cu. ft.
Unit
2g
Package Type
Tyvek Packet
Material
Bentonite Clay
Description
Desiccant, 2g Unit, Material Bentonite Clay, Package Type Tyvek Packet, Application Humidity Detection, Length 7/8 In., Width 2-3/32 In., Thickness 1/4 In., Color White, Area Protected 0.06 cu. ft., Standards OSHA, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.