This item is Discontinued.

Omron Dc Power Supply, 100 to 240VAC, 24VDC, 120W, 5, Din Rail S8VS-12024

Dc Power Supply, 100 to 240VAC, 24VDC, 120W, 5, Din Rail (Discontinued)

  • Mfr # S8VS-12024
  • Zoro # G1388536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S8VS-12024
Zoro #
G1388536
UPC #
-
Country of Origin
China

Dimensions

Height
115mm
Width
50mm
Depth
121mm

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
24V DC
Power Rating
120W
Output Amps
5
Mounting
DIN Rail
Case Material
Molded Plastic
Style
Switching
Hz
50/60
Operating Temp. Range
-13 Degrees to 149 Degrees F
Status Indicator
Green LED
Hold Up Time
52 msec with 100V AC, 54 msec with 200V AC
Features
Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing
Series
S8VS
Standards
cUL us, cRUus, UL 508/60950-1, CSA C22.2 No. 107.1/60950-1, VDE 0160 (EN 50178), VDE 0805 (EN 60950-1), CE, RoHS Compliant
Output Noise
60mV

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Molded Plastic, Height 115mm, Width 50mm, Depth 121mm, Series S8VS, Hz 50/60, Output Noise 60mV, Hold Up Time 52 msec with 100V AC, 54 msec with 200V AC, Status Indicator Green LED, Features Simple Functions for Easy System Commissioning, Compact, Thin Power Supplies That Mount Just About Anywhere to Contribute to Control Panel Downsizing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.