Gray Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick

  • Mfr # PS-CACT-123

  • Zoro # G1388834


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-123
Zoro #
G1388834
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.177"
Length
12"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Material Color Family
Gray
Material Type
Standard Grade
Plastic Properties
Transparent
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Color Code
2064
Material
Acrylic
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
32 Degrees F
Water Absorption
0.4 %
Maximum Temperature
170 Degrees F
Impact Strength
0.28 ft-lb/in
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 170 Degrees F
Grade
Standard
Wear Factor
Fair
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Shape
Square
Water Absorption Rating
Poor
Machinability
Not Rated
Plastic Clarity
Opaque
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Friction Coefficient
0.8
Backing Type
No Backing
Light Transmission
31.4 %
Product Form
Sheet
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Weight
2.67 lb
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,746 MPa
Fabrication
Cast
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.171875 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.