Speed Reducer, C-Face, 56C, 40:1

  • Mfr # 4Z002

  • Zoro # G1388895


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4Z002
Zoro #
G1388895
UPC #
190735339749
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Output Shaft Dia.
5/8 in
Dimension U
5/8 in
Output Shaft Diameter
5/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Finish
Powdered Epoxy Paint
Shaft Orientation
Right Angle
Gear Material
Hardened Steel, Manganese Bronze
Max. Output Torque
220 in-lb
Duty
Standard
Max. Input HP
0.25 hp
Reducer Model No.
83921
Number of Stages
1
Worm Center Distance
1.33 in
Pinion Material
Hardened Steel
Rotation
CW/CCW
Output Torque @ 1/4 HP
220 in-lb
Worm Gear Material
Bronze
Speed Reducer Type
C-Face
Gear Type
Worm
Housing Material
Cast Iron
Single/Double Output/Universal
Double Output
Solid/Hollow Output Shaft
Solid
Frame
56c
Bearings
Ball
Output Torque @ 1/40 HP
3600 in.-lb.
Lubrication
Klubersynth UH1 6-460
Overhung Load
275 lb
Seal Type
Double Lip
Output Torque @ 1/3 HP
220 in.-lb.
Mounting
Any Position Except Input Motor Shaft Up
Application
Speed Reducer
Nominal Output rpm
44 rpm
Maximum Input Speed
1,750 RPM
Mounting Orientation
Any Position Except Input Motor Shaft Up
Maximum Input Horsepower
0.25 hp
Maximum Output Torque
220 in-lb
Maximum Output Speed
44 RPM
Input Connection Type
C-Face
Overhung Load Capacity
150 lb
Motor Frame Designation
56C
Output Shaft Type
Keyed
Bearing Type
Ball, Tapered Roller
Gear Ratio
40:1
Housing Material Finish
Powdered Epoxy Paint

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 220 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.