This item is Discontinued.

Milwaukee Tool 6" L x Metal Cutting Reciprocating Saw Blade 48-00-5282

6" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # 48-00-5282
  • Zoro # G1390663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-00-5282
Zoro #
G1390663
UPC #
045242082933
Country of Origin
United States

Dimensions

Length
6"
Height
5/8 in

Details

Application
Metal 3/16 Through 1/4", Conduit Tubing, Channels, Pipe, Rubber, Fiber
Teeth per Inch
14
Shank
1/2"

Description

Reciprocating Saw Blade, Teeth per Inch 14, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.