This item is Discontinued.

Fluke Round Infrared Wndw, 75mm dia., Type 1 FLK-075-CLKTO

Round Infrared Wndw, 75mm dia., Type 1 (Discontinued)

  • Mfr # FLK-075-CLKTO
  • Zoro # G1391406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLK-075-CLKTO
Zoro #
G1391406
UPC #
095969557467
Country of Origin
United States

Dimensions

Crystal Insert Size
75 mm dia
Viewing Aperture Size
68 mm dia
Window Thickness
2mm
Manufacturers Warranty Length
No Warranty (Service Available)
Viewing Aperture Diameter
68mm
Crystal Insert Diameter
75mm

Details

Item
3" Round Infrared Window
Viewing Aperture Area
3,632 sq mm
Components
Grounder Metal
Includes
Access Key and Installation Instructions on a CD
IP Rating
IP65
NEMA Rating
Type 1
Body Maximum Temperature
659 Degrees C (1219 Degrees F)
Use
Indoor Only
Body Material
Polymer
Gasket Maximum Temperature
250 Degrees C (482 Degrees F)
Voltage Range
Greater Than 1500V
Special Features
Allowing the Thermographer to See Potential Problems in Visual Light and Thermographic Mode, Each Infrared Window Comes Complete with a Security Access Key, Installation Instructions and Self Adhesive Drilling Template
Optic Maximum Temperature
1400 Degrees C (2552 Degrees F)

Description

3 In. Round Infrared Window, Optic Maximum Temperature 1400 Degrees C (2552 Degrees F), Viewing Aperture Area 3,632 sq mm, Viewing Aperture Diameter 68mm, Window Thickness 2mm, Body Maximum Temperature 659 Degrees C (1219 Degrees F), Includes Access Key and Installation Instructions on a CD, IP Rating IP65, Gasket Maximum Temperature 250 Degrees C (482 Degrees F), Crystal Insert Diameter 75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.