Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC7075-120
Zoro #
G1393497
UPC #
-
Country of Origin
Multiple
Dimensions
Length
8 3/8 in
Height
15 in
Length (In.)
8-3/8
Width (In.)
8-3/8
Height (In.)
15
Width
8 3/8 in
Overall Length
8 3/8 in
Overall Width
8 3/8 in
Overall Height
15 in
Description
Hazardous Location Lighting Fixtures, Mercmaster JR Fixture Type, High Pressure Sodium Lamp Type, Lamp Quantity 1, Bulb Designation LU70/MED, Lamp Watts 70 W, Suggested Lamp Item No. 2V632, Fixture Wattage 70, Fixture Item Number 2V744, Mounting Bracket Item Number 2V746, Voltage 120, Tunnels, Walkways, Bridges, Storage Facilities, Processing Plants, Parking Lots, Foundries, Manufacturing Plants, Power Plants, Housing Material Aluminum, Epoxy Powder Coated Housing Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.