1/4" Drive Impact Drive Adapter

  • Mfr # J61404

  • Zoro # G1393585


product price:  $9.85
/ea

Key Features

Finish
Black Oxide
Drive Size
1/4"
Overall Length
4 in
Standards
ANSI B107.1, Federal Specification GGG-W-660A
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J61404
Zoro #
G1393585
UPC #
662679560799
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
4 in
Output Drive Size
3/8"
Input Drive Size
1/4 in

Details

Item
Impact Drive Adapter
Finish
Black Oxide
Standards
ANSI B107.1, Federal Specification GGG-W-660A
Impact Rated
Yes
Drive Type
Impact
Output Drive Type
Male Square
Locking
No
Number of Points
6, 4
Number of Pieces
1
SAE or Metric
SAE
Measurement Type
SAE
Material
Steel
Output Drive Shape
Square
Non-Sparking
No
Input Drive Gender
Male
Output Drive Gender
Male
Input Drive Shape
Hex
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Made of forged steel
Size stamped on tool for easy identification
Pin detent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.