Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miljoco Pressure/Temp Kit, 3 1/2 In, 100 Psi, 550 F PTK-100-35

Pressure/Temp Kit, 3 1/2 In, 100 Psi, 550 F (Discontinued)

  • Mfr # PTK-100-35
  • Zoro # G1394477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK-100-35
Zoro #
G1394477
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Pressure and Temp Test Kit
Range
0 to 100 psi
Temperature Range (F)
0 to 550
Includes
3 1/2" Gauge, 0 to 220 F Thermometer with 1" Dial and 5" Stem, 50 to 550 F Thermometer with 1" Dial and 5" Stem, Gauge Adapter and Carrying Case

Description

Pressure and Temp Test Kit, Range 0 to 100 psi, Temperature Range 0 to 550 F, Includes 3 1/2 In Gauge, 0 to 220 F Thermometer with 1 In Dial and 5 In Stem, 50 to 550 F Thermometer with 1 In Dial and 5 In Stem, Gauge Adapter and Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.