Coppertop C Alkaline Battery, 1.5V DC, PK4

  • Mfr # MN1400R4ZX

  • Zoro # G1394547


product price:  $9.99
/pk 4, $2.50/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
C
Height
1.9 in
Capacity - Batteries
8,000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN1400R4ZX
Zoro #
G1394547
UPC #
041333440019
Country of Origin
United States

Dimensions

Battery Size
C
Height
1.9 in
Diameter
1 in
Overall Height
1.9 in

Details

Item
Battery
Standard Battery Pack Size
4
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Capacity - Batteries
8,000 mAh
Shelf Life
10 yr
Max. Operating Temp.
130 Degrees F
Standard Battery Series
Duracell CopperTop
Min. Operating Temp.
-4 Degrees F
Standard Battery Type
Standard Battery
Color
Black
Application
Multipurpose
Recycled
No
Compatibility
Toys, Radios, Pagers, Lanterns, Cameras, Flashlights, Recorders, CD players, Calculators, Smoke Alarms, Electronic Games, Medical Equipment

Description

Battery, C, Premium, Capacity - Batteries 8,000 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Diameter 1 in, Height 1.9 in, Overall Height 1.9 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.