
Modular Drawer Cabinet, 8 Drawer, Dark Gray, Steel, 47 in W x 28-1/2 in D x 36 in H
Mfr # E15000801ILCFTB-DG
Zoro # G1395078
product price: $3,504.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Number of Drawers
8
Material
Steel
Includes
Compartments
Features
Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Bench Height
Width
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E15000801ILCFTB-DG
Zoro #
G1395078
UPC #
810050753302
Country of Origin
United States
Dimensions
Width
47 in
Depth
28-1/2 in
Height
36 in
Overall Height
35-7/8
Overall Width
28-1/2
Details
Item
Modular Drawer Cabinet
Number of Drawers
8
Color
Dark Gray
Material
Steel
Includes
Compartments
Features
Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Bench Height
Finish
Powder-coated
Drawer Capacity
440 lbs.
Number of Compartments
240
Work Surface Material
Steel
Load Capacity
4000 lbs.
Description
• 440 Lb Capacity drawers with lift-out prevention clip for safety • 100% Extension drawers allow easy access and complete visibility to contents • Full height sidewalls and compartments for maximum density storage and no items falling out • Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety • All welded heavy-duty steel construction • Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces • Ergonomic full-width aluminum handle extrusions flush with cabinet face • Comes with internal dividers and partitions already installed • Individual locks that can be keyed alike with multiple cabinets • Made in the USA at our Hood River, Oregon facility • Lifetime warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.