Swivel Pro Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 60 in W x 26 in D x 35-1/2 in H

  • Mfr # MAX603510
  • Zoro # G6523997
product price: 
$
3,361.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
10
Material
Steel
Includes
Drawer Liners
Features
Adjustable Legs for Uneven Floors, Anti-Skid Drawer Liners, Dirt and Dust Won't Affect the Strong Greasable Hinge Plus it Won't Bind Even When Loaded, Greasable Drawer Hinges and Casters, No Bearings or Drawer Slides to Wear out or Fail
Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAX603510
Zoro #
G6523997
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Depth
26 in
Height
35-1/2 in
Caster Size
4 in x 2 in
Overall Depth
24 1/4 in
Caster Width
2 in
Overall Width
60 in
Overall Height
35 1/2 in
Height Style
Workstation Height Cabinet
Overall Height with Lid Open
35 1/2 in
Width Range
60 in to 69 in Wide
Caster Diameter
4 in
Handle Length
5 in
Dimensions
60 in W x 24 1/4 in D x 35 1/2 in H
Overall Dimensions
60 in W x 24 1/4 in D x 35 1/2 in H
Fits Chest Size
Adjustable Legs for Uneven Floors, Anti-Skid Drawer Liners, Dirt and Dust Won't Affect the Strong Greasable Hinge Plus it Won't Bind Even When Loaded, Greasable Drawer Hinges and Casters, No Bearings or Drawer Slides to Wear out or Fail

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Blue
Material
Steel
Includes
Drawer Liners
Features
Adjustable Legs for Uneven Floors, Anti-Skid Drawer Liners, Dirt and Dust Won't Affect the Strong Greasable Hinge Plus it Won't Bind Even When Loaded, Greasable Drawer Hinges and Casters, No Bearings or Drawer Slides to Wear out or Fail
Caster Type
Swivel
Drawer Color
Blue
Number of Shelves
0
Work Surface Material
Steel
Drawer Slides
None
Storage Capacity
21,358 cu in
Gauge
12 ga, 16 ga
Handles
Ergonomic Metal Side
Configuration
Left Bank: (3) 29-1/4 in W x 24-1/4 in D x 3 in H, (2) 29-1/4 in W x 24-1/4 in D x 8 in H, Right Bank: (3) 29-1/4 in W x 24-1/4 in D x 3 in H, (2) 29-1/4 in W x 24-1/4 in D x 8 in H
Drawer Capacity
400 lb
Locking System
Keyed
Caster Wheel Material
Rubber
Tool Storage Type Included
Rolling Cabinet
Load Rating
400 lb
Tool Box Duty Rating
Industrial Premium
Finish
Powder Coated
For Use With
Tool Storage
Series
Swivel Pro
Caster Material
Rubber
Handle Grip Style
Ergonomic
Drawer Gauge
16 ga
Duty Rating
Extra Heavy Duty
Body Material
Steel
Total Load Capacity
400 lb
Drawer Range
6 to 10
Drawer Slide Function
Swivel Hinged
Body Finish
Powder Coated
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Drawer Slide Type
Swivel Hinged
Largest Maximum Drawer Load Capacity
400 lb
Body Color
Black
Drawer Finish
Powder Coated
Includes Drawer Liners
Drawer Liners Included
Total Storage Capacity
21,358 cu in
Body Gauge
16 ga
Finish/Color
Powder Coated Black
Body Finish/Color
Powder Coated Black

Description

Rolling Tool Cabinet, Swivel Pro Series, Industrial Premium, Width 60 in, Depth 26 in, Height 35 1/2 in, Number of Drawers 10, Black, Drawer Color Blue, Drawer Capacity 400 lb, None Drawer Slides, Powder Coated Finish, Storage Capacity 21,358 cu in, Load Rating 400 lb, Caster Size 4 in x 2 in, Number of Shelves 0, Steel, 12 Gauge, Work Surface Material Steel, Caster Wheel Material Rubber, Caster Type Swivel, Keyed, Ergonomic Metal Side Handles

Ratings & reviews