Zoro Homepage
This item is Discontinued.
Qmark Slope Top Electric Heater, 120 In. L ST4X10250241

Slope Top Electric Heater, 120 In. L (Discontinued)

  • Mfr # ST4X10250241
  • Zoro # G1395511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4X10250241
Zoro #
G1395511
UPC #
-
Country of Origin
United States

Dimensions

Length
120"
Depth
3-1/4"
Height
10"

Details

Item
Electric Baseboard Heater
Watts
2500
BtuH Output
8533
Heater Voltage
240VAC
Mounting Type
Floor
Color
natural
Amps AC
10.4
Phase
1
Primary Application
Commercial
Housing Material
Stainless Steel
Hz
60
Housing Style
Slope Top
Voltage
240

Description

Electric Baseboard Heater, Voltage 240, Housing Material Stainless Steel, Slope Top, Mounting Type Floor, 1 Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.