13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, PK100

  • Mfr # 78526

  • Zoro # G1396114


product price:  $24.35
/pk 100, $0.24/ea

Key Features

Capacity
13 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Drawstring
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.78 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78526
Zoro #
G1396114
UPC #
012587785260
Country of Origin
United States

Dimensions

Thickness
0.78 mil
Size
24 in x 27 1/2 in
Width
24 in
Height
27 1/2 in
Overall Width
24 in

Details

Capacity
13 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Drawstring
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
OdorShield
Color
White
Item
Trash Bags
Bottom Seal Type
Flat
Bags per Roll/Pack
50
Rolls per Package
2
Seal
Flat
Application
Kitchen
Max. Load
25 lb
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Coreless Roll
Bags Per Roll
50
Bag Product Grouping
Trash Bag
Trash Bag Color Family
White
Package Quantity For Formula Title
PK100
Bags per Roll
50
Product Type
Trash Bags

Description

Trash Bag, Capacity 13 gal, Trash Bag Material LLDPE, Thickness 0.78 mil, Color White, Bag Closure Type Drawstring, Width 24 in, Height 27 1/2 in, Max. Load 25 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 2, Item Trash Bags, Application Kitchen, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.