This item is Discontinued.

3M Aqua-Pure Inline Water Filter, 0.5 gpm, 1 Micron, 11 in H APIL3R

Inline Water Filter, 0.5 gpm, 1 Micron, 11 in H (Discontinued)

  • Mfr # APIL3R
  • Zoro # G1396516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APIL3R
Zoro #
G1396516
UPC #
016145333118
Country of Origin
United States

Dimensions

Height
11 in
Length
11"
Filter Diameter
2 1/2 in
Diameter
2-1/2"
Pipe Size - Filter
1/4 in

Details

Application
Refrigerator/Ice Maker
Flow Rate
0.5 gpm
For Use With
No. APIL3
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
1
Service Life
750 gal
Reduces
Chlorine Taste/Odor, Dirt/Rust, Lead/Cyst
Connection
1/4" Push
Filter Flow Rate
0.50 gpm
Fitting Connection Type
Push
Filter Reduces
Chlorine Taste, Cyst, Dirt, Lead, Odor, Rust
Filter Media
Carbon Block
Standards
NSF 42 to NSF 53
Micron Rating
1
Item
Inline Water Filter
Material of Construction
Carbon Block
Includes
1/4" Quick Connect Fittings

Description

Inline Water Filter, Reduces Chlorine Taste/Odor, Dirt/Rust, Lead/Cyst, Micron Rating 1, Flow Rate 0.5 gpm, Diameter 2-1/2 In., Service Life 750 gal, Filter Media Carbon Block, Application Refrigerator/Ice Maker, For Use With No. APIL3, Standards NSF 42 to NSF 53

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.