White Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick

  • Mfr # PS-CACC-509

  • Zoro # G1397742


product price:  $18.59
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-509
Zoro #
G1397742
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.177"
Length
24"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Tensile Strength
11,030 psi
Material Color Family
White
Material Type
Standard Grade
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Color Code
2447
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 170 Degrees F
Material
Acrylic
Plastic Hardness Rating
Hard
UV Resistant
Yes
Shape
Square
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Minimum Temperature
32 Degrees F
Temperature Range
32 Degrees to 170 Degrees F
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Water Absorption Rating
Poor
Maximum Temperature
170 Degrees F
Tensile Strength Rating
Excellent
Friction Rating
Not Slippery
Water Absorption
0.4 %
Wear Factor
Fair
Impact Strength
0.28 ft-lb/in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Friction Coefficient
0.8
Wear Rate
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Weight
6.15 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
2,746 MPa
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
Light Transmission
0.2 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.171875 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.