HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter

  • Mfr # HC7206

  • Zoro # G1398074


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia. (In.)
1/4
Material
Thermoplastic
Hose Length
6 ft
Type
High Pressure
Max. Operating PSI
10,000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC7206
Zoro #
G1398074
UPC #
662005203062
Country of Origin
Germany

Dimensions

Hose Inside Dia. (In.)
1/4
Hose Length
6 ft
Length (Ft.)
6
Hose Fitting B Size
3/8 in
Hose Inside Dia.
1/4 in
Fitting Size
3/8 in x 3/8 in
Hose Length (Ft.)
6

Details

Item
Hydraulic Hose Assembly
Material
Thermoplastic
Type
High Pressure
Max. Operating PSI
10,000
Safety Factor
4:1
Cover
Polyurethane with Double Wire Braid
For Use With
Enerpac Cylinders, Pumps and Accessories
Includes
3/8" Male Coupler and Dust Cap
Hose Ends
3/8" (M)NPT x 3/8" Male Quick-Coupler
Hose Fitting A Type
CH604
Max. Working Pressure @ 70 F
10,000 psi
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Coupled Assembly
Hose Tube Material
Thermoplastic
Hose Color
Yellow
Hose Fitting B Type
NPTF
Hose Fittings
M Quick Disconnect x 3/8 in NPTF
Hose Cover Material
Polyurethane
Series
H700
Fitting Type
CH604 x NPTF

Description

Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Tube Material Thermoplastic, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Yellow, Series H700, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type NPTF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.