Green Cast Nylon 6 Rod Stock 3 ft. L, 4" Dia.

  • Mfr # 1UTB4

  • Zoro # G1399133


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Green
Length
3 ft.
Diameter
4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UTB4
Zoro #
G1399133
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft.
Diameter
4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
4 in dia x 3 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Green
Tensile Strength (PSI)
12000
Type
Lubricated Industrial Grade
Min. Temp. (F)
32
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Max. Temp. (F)
260 Degrees F
Machinability
90 %
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Grade
Oil-Filled
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M85
Plastic Hardness Rating
Hard
UV Resistant
No
Friction Coefficient
0.14
Impact Strength
1 ft-lb/in
Impact Strength Rating
Poor
Maximum Temperature
220 Degrees F
Temperature Range
32 Degrees to 220 Degrees F
Shape
Rod
Water Absorption
0.3 %
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Tensile Strength
9,900 psi
Wear Factor
Excellent
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1500
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Light Transmission
75 %
Rockwell Hardness
85 HRM
Flexural Modulus
350,000 psi
Shore Hardness
80 Shore D
Filler Material
Oil
Wear Rate
5.00 x 10^-7 cu mm/N-m
Dielectric Strength
600 V/mil
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F

Description

Nylon Rod, Nylon 6, Grade Oil-Filled, Plastic Length 3 ft, Plastic Diameter 4 in, Green, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.